Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase

  • Mfr # VMW-450-3

  • Zoro # G7985704


product price: $1,630.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Wedge Bracket
Force Rating
900 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-450-3
Zoro #
G7985704
UPC #
-
Country of Origin
United States

Details

Vibrator Type
Railroad Car Shaker/Wedge Bracket
Item
Electric Vibrator
Force Rating
900 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Duty
Continuous
Mounting Position
Universal
Mounting Plate
Sold Separately
Amps
1.2/0.6
Enclosure
Totally Enclosed Non-Ventilated
Force
Mechanically Adjustable
dBA
70
HP
1/2
Max. Temp.
200 Degrees F
Mount Plate Required
Yes
Horsepower Rating
0.5 hp
Adjustable Speed
Yes
Sound Level
70 dBA
Adjustable Force
Yes
Maximum Force
900 lbf
Series
VMW
Mounting Orientation
Any Position
Full Load Current
5.0/2.5 A
Weight
48 lb
Voltage Type
AC
Maximum Vibration Speed
3,600 vpm
Duty Cycle
Continuous
Operating Voltage
230/460V AC
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Operating Temperature
200 Degrees F

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 900 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 5.0/2.5 A, Weight 48 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.