Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 17 A, 115VAC, 1 Phase

  • Mfr # ACE14-1-3/4

  • Zoro # G8074525


product price: $2,075.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
1100 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACE14-1-3/4
Zoro #
G8074525
UPC #
-
Country of Origin
United States

Dimensions

Head Size
1-3/4" x 14"
Shaft Length
14 ft.
Head Length
14 in
Head Diameter
1 3/4 in
Radius of Vibration
18 in

Details

Item
Electric Vibrator
Vibrator Type
Internal Concrete
Force Rating
1100 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
11,000 rpm
Mounting Plate
Sold Separately
HP
2-1/2
Amps
17
Duty
Intermittent
Max. Cubic Yards per Hour
24
Standards
UL Listed
Mounting Position
Universal
Force
Sinusoidal (Rotary)
Vibrations per Minute
11,000 vpm
Horsepower
2 1/2 hp
Series
ACE
Number of Speed Settings
1
Current
15 A
Head Material
Steel
Shaft Connection Type
Quick-Connect
Tool Weight
17 lb
Concrete Vibrator Type
Internal Concrete

Description

Electric Vibrator, Horsepower 2 1/2 hp, Shaft Length 14 ft, Head Diameter 1 3/4 in, Radius of Vibration 18 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 1,100 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 14 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series ACE, Standards UL Approved, Tool Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.