Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 17 A, 115VAC, 1 Phase

  • Mfr # ACE5-1-3/4

  • Zoro # G7991837


product price: $1,936.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
1100 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACE5-1-3/4
Zoro #
G7991837
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 ft.
Head Size
1-3/4" x 14"
Head Diameter
1 3/4 in
Radius of Vibration
18 in

Details

Vibrator Type
Internal Concrete
Item
Electric Vibrator
Force Rating
1100 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
11,000 rpm
Duty
Intermittent
Max. Cubic Yards per Hour
42
Mounting Plate
Sold Separately
Mounting Position
Universal
Amps
17
Standards
UL Listed
Force
Sinusoidal (Rotary)
HP
2-1/2
Vibrations per Minute
11,000 vpm
Number of Speed Settings
1
Concrete Vibrator Type
Internal Concrete
Horsepower
2 1/2 hp
Head Material
Steel
Series
ACE
Shaft Connection Type
Quick-Connect
Current
17 A

Description

Electric Vibrator, Horsepower 2 1/2 hp, Shaft Length 5 ft, Head Diameter 1 3/4 in, Radius of Vibration 18 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 1,100 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Concrete Vibrator Type Internal Concrete, Current 17 A, Phase Single-Phase, Power Source Corded, Series ACE, Standards UL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.