Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase

  • Mfr # 2P-800-3

  • Zoro # G3305732


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
100 to 1750 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-800-3
Zoro #
G3305732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-3/8"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in
Mount Hole Center-to-Center Length
8.63 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Force Rating
100 to 1750 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
17,000 lb.
dBA
70 @ 3 ft.
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Plate
Sold Separately
Max. Temp.
200 Degrees F
Bearing Type
Prelubricated
Force
Mechanically Adjustable
Mounting Position
Universal
Standards
Meets ASTM and ASME, CE Certified
Application
For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
Enclosure
Totally Enclosed Non-Ventilated
HP
3/4
Amps
2.0/1.0
Includes
Mounting Plate for 2P-800-3, 3PH Starter Box, Channel Iron (Inches), Safety Cable
Maximum Operating Temperature
200 Degrees F
Series
2P
Maximum Bin Weight Capacity
17,000 lb
Operating Voltage
230/460V AC
Adjustable Speed
Yes
Maximum Vibration Speed
3,600 vpm
Mount Plate Required
Yes
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Horsepower Rating
0.75 hp
Maximum Force
1,750 lbf
Sound Level
70 dBA
Mounting Orientation
Any Position
Full Load Current
2/1 A
Voltage Type
AC
For Environment
Dirt, Dust, Rain, Snow
For Location
Indoor, Outdoor
Adjustable Force
Yes
Weight
79 lb
Motor Enclosure
Totally Enclosed Nonventilated

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,750 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 17,000 lb, Full Load Current 2/1 A, Overall Length 14.38 in, Overall Width 7.5 in, Overall Height 8.5 in, Standards ASME, CE Certified, Meets ASTM, Weight 79 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.