Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase

  • Mfr # VMW-800-3

  • Zoro # G7946741


product price: $2,151.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Wedge Bracket
Force Rating
1700 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-800-3
Zoro #
G7946741
UPC #
-
Country of Origin
United States

Details

Item
Electric Vibrator
Vibrator Type
Railroad Car Shaker/Wedge Bracket
Force Rating
1700 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Force
Mechanically Adjustable
Duty
Continuous
Enclosure
Totally Enclosed Non-Ventilated
Amps
2.0/1.0
Max. Temp.
200 Degrees F
Mounting Plate
Sold Separately
dBA
75
Mounting Position
Universal
HP
3/4
Application
For Trucking and Mobile
Includes
3PH Starter Box
Weight
75 lb
Adjustable Speed
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Sound Level
75 dBA
Series
VMW
Duty Cycle
Continuous
Operating Voltage
230/460V AC
Mounting Orientation
Any Position
Maximum Operating Temperature
200 Degrees F
Maximum Force
1,700 lbf
Horsepower Rating
0.75 hp
Adjustable Force
Yes
Maximum Vibration Speed
3,600 vpm
Full Load Current
2.0/1.0 A
Voltage Type
AC
Mount Plate Required
Yes

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,700 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 2.0/1.0 A, Weight 75 lb, Horsepower Rating 0.75 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.