Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 2.40 A, 575VAC, 3 Phase

  • Mfr # 4P-5000-3-575V

  • Zoro # G9813535


product price: $4,952.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Vibrator Type
Heavy Duty
Force Rating
1550 to 4500 lb
Power Source
Electric
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-5000-3-575V
Zoro #
G9813535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Size
1in x 8 7/8 in
Mount Hole Center-to-Center Length
12.81 in
Mount Hole Center-to-Center Width
7.88 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
1550 to 4500 lb
Power Source
Electric
Voltage
575VAC
Phase
3
Speed
1800 vpm
Mounting Plate
Sold Separately
Application
For Trucking and Mobile
HP
3
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Enclosure
Totally Enclosed Non-Ventilated
Amps
2.40
Mounting Position
Universal
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
dBA
75
Force
Mechanically Adjustable
Includes
2P-5500, 3PH Starter Box, Channel Iron (Inches), Mounting Plate for 4P-3000/5000, Safety Cable
Operating Voltage
575V AC
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Force
Yes
Minimum Force
1,550 lbf
Maximum Operating Temperature
200 Degrees F
Mounting Orientation
Any Position
Mount Plate Required
Yes
Mount Type
Bolt-On
Horsepower Rating
3 hp
Resistance Properties
Corrosion Resistant
Maximum Vibration Speed
1,800 vpm
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
For Environment
Dirt, Dust, Rain, Snow
Adjustable Speed
Yes
Weight
240 lb
Maximum Force
4,500 lbf
For Location
Indoor, Outdoor
Voltage Type
AC
Sound Level
75 dBA
Series
4P
Full Load Current
2.4 A

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 4,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Full Load Current 2.4 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 240 lb, Horsepower Rating 3 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.