Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 2.60 A, 115VAC, 1 Phase

  • Mfr # SCR-200

  • Zoro # G3286577


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Adjustable
Power Source
Electric
Force Rating
200 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-200
Zoro #
G3286577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/16"
Overall Width
4-7/8"
Overall Height
4-1/8"
Mount Hole Center-to-Center Length
6.5 in
Mount Hole Center-to-Center Width
3.5 in
Mount Hole Size
1/2 in x 3 7/8 in

Details

Item
Electric Vibrator
Vibrator Type
Adjustable
Power Source
Electric
Force Rating
200 lb.
Voltage
115VAC
Phase
1
Speed
950 to 4000 vpm
Bin Weight Capacity
2000 lb.
dBA
70 @ 3 ft.
Mounting Plate
Sold Separately
Includes
115 VAC to 90 VDC Control
Bearing Type
Oversized
Duty
Continuous
Enclosure
Totally Enclosed
Mounting Position
Universal
Application
Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Amps
2.60
Standards
ASTM and ASME
Max. Temp.
200 Degrees F
Force
Adjustable
Operating Voltage
115V AC
Minimum Vibrations per Minute at Intermittent Duty
2,500 vpm
Weight
16 lb
For Environment
Highly Corrosive
Adjustable Speed
Yes
For Location
Indoor, Outdoor
Maximum Force
200 lbf
Adjustable Force
Yes
Series
SCR
Duty Cycle
Continuous
Horsepower Rating
0.2 hp
Maximum Operating Temperature
200 Degrees F
Mounting Orientation
Any Position
Maximum Vibration Speed
4,000 vpm
Minimum Vibrations per Minute at Continuous Duty
950 vpm
Maximum Vibrations per Minute at Continuous Duty
2,500 vpm
Voltage Type
AC
Maximum Bin Weight Capacity
2,000 lb
Motor Enclosure
Totally Enclosed Nonventilated
Mount Plate Required
Yes
Resistance Properties
Corrosion Resistant
Maximum Vibrations per Minute at Intermittent Duty
4,000 vpm
Sound Level
70 dBA
Full Load Current
2.6 A

Description

Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 4,000 vpm, Minimum Vibrations per Minute at Intermittent Duty 2,500 vpm, Maximum Vibrations per Minute at Continuous Duty 2,500 vpm, Minimum Vibrations per Minute at Continuous Duty 950 vpm, Duty Cycle Continuous, Maximum Force 200 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 2,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.