Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 3.00 A, 115VAC, 1 Phase

  • Mfr # 2PL-900-1

  • Zoro # G8089313


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
15 to 450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PL-900-1
Zoro #
G8089313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Overall Width
7"
Overall Height
7"
Mount Hole Center-to-Center Width
6.63 in
Mount Hole Size
1 in
Mount Hole Center-to-Center Length
1.06 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Force Rating
15 to 450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
4500 lb
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Position
Universal
Application
For Trucking and Mobile
Amps
3.00
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Enclosure
Totally Enclosed
Mounting Plate
Sold Separately
HP
1/3
Bearing Type
Prelubricated
dBA
62
Includes
Safety Cable, Vibrator Mounting Bracket For Large L&C
Operating Voltage
230V AC
Mount Plate Required
Yes
Weight
44 lb
Sound Level
62 dBA
For Environment
Dirt, Dust, Rain, Snow
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Vibration Speed
3,600 vpm
Maximum Bin Weight Capacity
4,500 lb
Maximum Operating Temperature
200 Degrees F
Series
2PL
Maximum Force
450 lbf
Motor Enclosure
Totally Enclosed Nonventilated
For Location
Indoor, Outdoor
Mounting Orientation
Any Position
Full Load Current
1.5 A
Horsepower Rating
0.33 hp
Voltage Type
AC
Adjustable Force
Yes
Adjustable Speed
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 450 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 230V AC, Maximum Bin Weight Capacity 4,500 lb, Full Load Current 1.5 A, Overall Length 12 in, Overall Width 7 in, Overall Height 7 in, Weight 44 lb, Horsepower Rating 0.33 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.