Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 3.0/1.5 A, 230/460VAC, 3 Phase

  • Mfr # 2P-1700

  • Zoro # G7821283


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
600 to 2500 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-1700
Zoro #
G7821283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in
Mount Hole Center-to-Center Length
10.81 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Force Rating
600 to 2500 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
25,000 lb
Mounting Plate
Sold Separately
HP
1-1/2
Mounting Position
Universal
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Max. Temp.
200 Degrees F
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Prelubricated
Amps
3.0/1.5
Force
Mechanically Adjustable
dBA
72 @ 3 ft.
Application
Bin, Hopper or Chute, Packing material in drums and bags
Includes
3PH Starter Box, 4P-1400, 4P-2000, Channel Iron (Inches), Mounting Plate for 2P-1700, Safety Cable
Maximum Vibration Speed
3,600 vpm
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Series
2P
For Environment
Dirt, Dust, Rain, Snow
Adjustable Force
Yes
Weight
96 lb
Sound Level
62 dBA
Maximum Operating Temperature
200 Degrees F
Mount Plate Required
Yes
Mounting Orientation
Any Position
Maximum Bin Weight Capacity
25,000 lb
Horsepower Rating
0.33 hp
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
230/460V AC
For Location
Indoor, Outdoor
Voltage Type
AC
Full Load Current
3/1.5 A
Maximum Force
400 lbf
Adjustable Speed
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 25,000 lb, Full Load Current 3/1.5 A, Overall Length 16.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 96 lb, Horsepower Rating 0.33 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.