Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 3.0/1.5 A, 230/460VAC, 3 Phase

  • Mfr # VMC-1700

  • Zoro # G8444186


product price: $2,768.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Power Source
Electric
Force Rating
2500 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMC-1700
Zoro #
G8444186
UPC #
-
Country of Origin
United States

Details

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Item
Electric Vibrator
Power Source
Electric
Force Rating
2500 lb.
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Mounting Position
Universal
Application
For Trucking and Mobile
Amps
3.0/1.5
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
dBA
78
Duty
Continuous
HP
1-1/2
Max. Temp.
200 Degrees F
Force
Mechanically Adjustable
Includes
3PH Starter Box
Duty Cycle
Continuous
Adjustable Force
Yes
Horsepower Rating
0.5 hp
Operating Voltage
230/460V AC
Voltage Type
AC
Sound Level
78 dBA
Maximum Operating Temperature
200 Degrees F
Adjustable Speed
Yes
Full Load Current
3.0/1.5 A
Mounting Orientation
Any Position
Motor Enclosure
Totally Enclosed Nonventilated
Mount Plate Required
Yes
Maximum Vibration Speed
3,600 vpm
Series
VMC
For Location
Indoor, Outdoor
Weight
90 lb
Maximum Force
2,500 lbf

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 2,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 78 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 3.0/1.5 A, Weight 90 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.