Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 3.5/1.8 A, 230/460VAC, 3 Phase

  • Mfr # 4P-1400

  • Zoro # G7811194


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
400 to 1100 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-1400
Zoro #
G7811194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in
Mount Hole Center-to-Center Length
10.81 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
400 to 1100 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
Bin Weight Capacity
11,000 lb
Bearing Type
Prelubricated
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Amps
3.5/1.8
dBA
70
Application
For Trucking and Mobile
HP
1
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Mounting Position
Universal
Max. Temp.
200 Degrees F
Includes
3PH Starter Box, 4P-1400, 4P-2000, Channel Iron (Inches), Mounting Plate for 2P-1700, Safety Cable
Maximum Force
1,100 lbf
Voltage Type
AC
Series
4P
Mount Plate Required
Yes
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Resistance Properties
Corrosion Resistant
Horsepower Rating
1 hp
Maximum Operating Temperature
200 Degrees F
Full Load Current
3.5/1.8 A
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Bin Weight Capacity
11,000 lb
Operating Voltage
230/460V AC
Weight
102 lb
Adjustable Force
Yes
For Location
Indoor, Outdoor
Minimum Force
400 lbf
Sound Level
70 dBA
Adjustable Speed
Yes
Mounting Orientation
Any Position
For Environment
Dirt, Dust, Rain, Snow
Maximum Vibration Speed
1,800 vpm

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,100 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 11,000 lb, Full Load Current 3.5/1.8 A, Overall Length 16.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 102 lb, Horsepower Rating 1 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.