Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase

  • Mfr # SFC-300-1

  • Zoro # G8118117


product price: $1,066.74
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 300 lb
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-300-1
Zoro #
G8118117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Overall Width
6-1/2"
Overall Height
6-3/4"
Mount Hole Center-to-Center Width
5.25 in
Mount Hole Center-to-Center Length
7 in
Mount Hole Size
1/2 in x 1/2 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 300 lb
Voltage
115VAC
Phase
1
Speed
3600 vpm
Amps
4.2/2.1
Enclosure
Totally Enclosed
Application
For Trucking and Mobile
dBA
62
Bearing Type
Prelubricated
Force
Mechanically Adjustable
Mounting Position
Universal
Max. Temp.
200 Degrees F
Mounting Plate
Sold Separately
Duty
Continuous
Includes
Channel Iron (Inches), Mounting Plate for SFC, safety cable
Maximum Vibration Speed
3,600 vpm
Adjustable Force
Yes
Maximum Operating Temperature
200 Degrees F
Full Load Current
4.2/2.1 A
Weight
31 lb
Resistance Properties
Corrosion Resistant
Mounting Orientation
Any Position
Mount Plate Required
Yes
Adjustable Speed
Yes
Sound Level
62 dBA
Voltage Type
AC
Duty Cycle
Continuous
Series
SFC
Maximum Force
300 lbf
For Location
Indoor, Outdoor
Minimum Force
100 lbf
Operating Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Nonventilated

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 300 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 4.2/2.1 A, Overall Length 8.25 in, Overall Width 6.5 in, Overall Height 6.75 in, Weight 31 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.