Zoro Homepage

Electric Vibrator, 5.00 A, 115VAC, 1 Phase

  • Mfr # USL-1600

  • Zoro # G8321257


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
1100 to 1800 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USL-1600
Zoro #
G8321257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11"
Overall Width
7-7/8"
Overall Height
7-1/4"
Mount Hole Center-to-Center Length
0.88 in
Mount Hole Center-to-Center Width
4.75 in
Mount Hole Size
3/4 in

Details

Vibrator Type
High Frequency
Item
Electric Vibrator
Force Rating
1100 to 1800 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
9000 vpm
Bin Weight Capacity
16,000 lb
Bearing Type
Prelubricated
Application
For Trucking and Mobile
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Duty
Intermittent
Mounting Position
Universal
HP
1/2
Mounting Plate
Sold Separately
dBA
85
Amps
5.00
Enclosure
Totally Enclosed
Includes
Channel Iron (Inches), Safety Cable, Speed Adjuster, Vibrator Mounting Bracket For Small L&C
Voltage Type
AC
Adjustable Force
Yes
Sound Level
85 dBA
Mounting Orientation
Any Position
Series
USL
Adjustable Speed
Yes
Maximum Vibration Speed
9,000 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Bin Weight Capacity
16,000 lb
Mount Plate Required
Yes
Weight
31 lb
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
0.5 hp
For Location
Indoor, Outdoor
Operating Voltage
115V AC
Maximum Force
1,800 lbf
For Environment
Dirt, Dust, Rain, Snow
Duty Cycle
Intermittent
Full Load Current
5 A

Description

Electric Vibrator, Duty Cycle Intermittent, Maximum Force 1,800 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 85 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 16,000 lb, Full Load Current 5 A, Overall Length 11 in, Overall Width 7.88 in, Overall Height 7.25 in, Weight 31 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Mobile, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.