Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase

  • Mfr # 2PX-450-1

  • Zoro # G7834154


product price: $1,801.83
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Explosion Proof
Force Rating
110 to 900 lb
Power Source
Electric
Voltage
115/230VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PX-450-1
Zoro #
G7834154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-1/2"
Overall Width
11-1/4"
Overall Height
6-1/8"
Mount Hole Center-to-Center Length
9.75 in
Mount Hole Center-to-Center Width
6.63 in
Mount Hole Size
5/8 in x 1 3/16 in

Details

Item
Electric Vibrator
Vibrator Type
Explosion Proof
Force Rating
110 to 900 lb
Power Source
Electric
Voltage
115/230VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
9000 lb
Standards
Class I, Group D Division 1 and 2
Mounting Position
Universal
Force
Mechanically Adjustable
HP
1/3
Max. Temp.
200 Degrees F
Enclosure
Explosion Proof
Amps
5.0/2.5
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
dBA
62
Mounting Plate
Sold Separately
Bearing Type
Prelubricated
Application
For Trucking and Mobile
Includes
4PX-700), Channel Iron (Inches), Mounting Bracket (2PX-450, Safety Cable
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Series
2PX
For Environment
Dirt, Dust, Rain, Snow
Horsepower Rating
0.33 hp
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Vibration Speed
3,600 vpm
Voltage Type
AC
Adjustable Force
Yes
Mounting Orientation
Any Position
Weight
63 lb
Adjustable Speed
Yes
Mount Plate Required
Yes
Maximum Force
900 lbf
Full Load Current
5.6/2.8 A
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor
Operating Voltage
115/230V AC
Hazardous Location Specification
Class I, Group D Division 1 and 2
Maximum Bin Weight Capacity
9,000 lb
Sound Level
62 dBA

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 900 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Maximum Bin Weight Capacity 9,000 lb, Full Load Current 5.6/2.8 A, Overall Length 14.5 in, Overall Width 11.25 in, Overall Height 6.13 in, Standards Class I, Group D Division 1 and 2, Weight 63 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.