Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase

  • Mfr # VMC-2500

  • Zoro # G8208094


product price: $2,811.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Power Source
Electric
Force Rating
3500 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMC-2500
Zoro #
G8208094
UPC #
-
Country of Origin
United States

Details

Item
Electric Vibrator
Vibrator Type
Railroad Car Shaker/Clamp Bracket
Power Source
Electric
Force Rating
3500 lb.
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Max. Temp.
200 Degrees F
Amps
5.0/2.5
Application
For Trucking and Mobile
HP
2
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
Duty
Continuous
Mounting Plate
Sold Separately
dBA
80
Force
Mechanically Adjustable
Includes
3PH Starter Box
Voltage Type
AC
For Location
Indoor, Outdoor
Weight
98 lb
Maximum Force
3,500 lbf
Duty Cycle
Continuous
Series
VMC
Full Load Current
5.0/2.5 A
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
2 hp
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Speed
Yes
Sound Level
80 dBA
Mount Plate Required
Yes
Operating Voltage
230/460V AC
Maximum Vibration Speed
3,600 vpm
Mounting Orientation
Any Position
Adjustable Force
Yes

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 3,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 80 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 5.0/2.5 A, Weight 98 lb, Horsepower Rating 2 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.