Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase

  • Mfr # 4P-3000

  • Zoro # G9813562


product price: $4,402.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
1500 to 3000 lb
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-3000
Zoro #
G9813562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Width
7.88 in
Mount Hole Size
1 in x 8 7/8 in
Mount Hole Center-to-Center Length
12.75 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
1500 to 3000 lb
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
Bin Weight Capacity
30,000 lb
Force
Mechanically Adjustable
Application
For Trucking and Mobile
Mounting Plate
Sold Separately
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
dBA
74
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
HP
2-1/2
Amps
6.0/3.0
Includes
2P-5500, 3PH Starter Box, Channel Iron (Inches), Mounting Plate for 4P-3000/5000, Safety Cable
Mount Type
Bolt-On
Weight
210 lb
Adjustable Force
Yes
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
2.5 hp
Maximum Vibration Speed
1,800 vpm
Full Load Current
6.0/3.0 A
Maximum Bin Weight Capacity
30,000 lb
Minimum Force
1,500 lbf
Motor Enclosure
Totally Enclosed Nonventilated
For Environment
Dirt, Dust, Rain, Snow
Resistance Properties
Corrosion Resistant
Mount Plate Required
Yes
Sound Level
74 dBA
Series
4P
For Location
Indoor, Outdoor
Adjustable Speed
Yes
Mounting Orientation
Any Position
Operating Voltage
230/460V AC
Voltage Type
AC
Maximum Force
3,000 lbf

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 3,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 74 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 30,000 lb, Full Load Current 6.0/3.0 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 210 lb, Horsepower Rating 2.5 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.