Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase

  • Mfr # 6P-2500

  • Zoro # G9813492


product price: $4,486.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
700 to 2000 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-2500
Zoro #
G9813492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Length
12.81 in
Mount Hole Size
1 in x 8 7/8 in
Mount Hole Center-to-Center Width
7.88 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
700 to 2000 lb.
Voltage
230/460VAC
Phase
3
Speed
1200 vpm
Bin Weight Capacity
20,000 lb.
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Plate
Sold Separately
Max. Temp.
200 Degrees F
Enclosure
Totally Enclosed Non-Ventilated
HP
2
Force
Mechanically Adjustable
Bearing Type
Prelubricated
Amps
6.0/3.0
dBA
75
Mounting Position
Universal
Application
For Trucking and Mobile
Includes
2P-5500, 3PH Starter Box, Mounting Plate for 4P-3000/5000, Safety Cable
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Vibration Speed
1,200 vpm
Horsepower Rating
2 hp
Resistance Properties
Corrosion Resistant
Operating Voltage
230/460V AC
Mounting Orientation
Any Position
Maximum Force
2,000 lbf
Adjustable Force
Yes
Mount Plate Required
Yes
Sound Level
75 dBA
For Location
Indoor, Outdoor
Adjustable Speed
Yes
Full Load Current
6.0/3.0 A
Maximum Bin Weight Capacity
20,000 lb
Weight
240 lb
Voltage Type
AC
Minimum Force
700 lbf
Maximum Operating Temperature
200 Degrees F
Series
6P
Motor Enclosure
Totally Enclosed Nonventilated

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 2,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 20,000 lb, Full Load Current 6.0/3.0 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 240 lb, Horsepower Rating 2 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.