Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 6.50 A, 115VAC, 1 Phase

  • Mfr # SCR-1000

  • Zoro # G0885421


product price: $2,132.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Adjustable
Power Source
Electric
Force Rating
1000 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-1000
Zoro #
G0885421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-1/4"
Overall Width
6-1/2"
Overall Height
7-1/2"
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
9.38 in

Details

Item
Electric Vibrator
Vibrator Type
Adjustable
Power Source
Electric
Force Rating
1000 lb.
Voltage
115VAC
Phase
1
Speed
950 to 4000 vpm
Bin Weight Capacity
10,000 lb.
Duty
Continuous
Amps
6.50
dBA
72 @ 3 ft.
Force
Adjustable
Mounting Position
Universal
Standards
ASTM and ASME
Max. Temp.
200 Degrees F
Bearing Type
Oversized
Application
Vibrating Tables for Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Enclosure
Totally Enclosed
Mounting Plate
Sold Separately
Includes
115 VAC to 90 VDC Control
Minimum Vibrations per Minute at Continuous Duty
950 vpm
Weight
65 lb
Horsepower Rating
0.5 hp
For Location
Indoor, Outdoor
Duty Cycle
Continuous
Adjustable Speed
Yes
Resistance Properties
Corrosion Resistant
Maximum Bin Weight Capacity
10,000 lb
Motor Enclosure
Totally Enclosed Nonventilated
Voltage Type
AC
Sound Level
72 dBA
Mount Plate Required
Yes
Mounting Orientation
Any Position
For Environment
Highly Corrosive
Operating Voltage
115V AC
Adjustable Force
Yes
Full Load Current
6.5 A
Maximum Vibrations per Minute at Intermittent Duty
4,000 vpm
Minimum Vibrations per Minute at Intermittent Duty
2,500 vpm
Maximum Vibration Speed
4,000 vpm
Maximum Force
1,000 lbf
Maximum Operating Temperature
200 Degrees F
Maximum Vibrations per Minute at Continuous Duty
2,500 vpm
Series
SCR

Description

Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 4,000 vpm, Minimum Vibrations per Minute at Intermittent Duty 2,500 vpm, Maximum Vibrations per Minute at Continuous Duty 2,500 vpm, Minimum Vibrations per Minute at Continuous Duty 950 vpm, Duty Cycle Continuous, Maximum Force 1,000 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.