Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 8.0/4.0 A, 115/230VAC, 1 Phase

  • Mfr # 2P-800-1

  • Zoro # G2726936


product price: $2,055.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 1750 lb
Voltage
115/230VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-800-1
Zoro #
G2726936
UPC #
663001042266
Country of Origin
United States

Dimensions

Overall Length
15-1/4"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Length
9.63 in
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
100 to 1750 lb
Voltage
115/230VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
17,000 lb
Enclosure
Totally Enclosed Non-Ventilated
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Amps
8.0/4.0
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
dBA
70 @ 3 ft.
Mounting Plate
Sold Separately
Bearing Type
Prelubricated
Mounting Position
Universal
HP
3/4
Standards
Meets ASTM and ASME, CE Certified
Application
For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
Includes
Channel Iron (Inches), Mounting Plate for 2P-800-1, Safety Cable
Voltage Type
AC
Maximum Bin Weight Capacity
17,000 lb
Operating Voltage
115V AC
Maximum Operating Temperature
200 Degrees F
Series
2P
Mount Plate Required
Yes
Mounting Orientation
Any Position
Adjustable Force
Yes
For Location
Indoor, Outdoor
Maximum Force
1,750 lbf
Motor Enclosure
Totally Enclosed Nonventilated
Sound Level
70 dBA
For Environment
Dirt, Dust, Rain, Snow
Maximum Vibration Speed
3,600 vpm
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Full Load Current
8 A
Horsepower Rating
0.75 hp
Weight
91 lb
Adjustable Speed
Yes
Mount Plate Included
No

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,750 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 17,000 lb, Full Load Current 8 A, Overall Length 15.25 in, Overall Width 7.5 in, Overall Height 8.5 in, Standards ASME, CE Certified, Meets ASTM, Weight 91 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.