Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 8.0/4.0 A, 230/460VAC, 3 Phase

  • Mfr # 2P-5500

  • Zoro # G9813605


product price: $3,366.47
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Vibrator Type
Heavy Duty
Force Rating
500 to 5600 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-5500
Zoro #
G9813605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22-1/4"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Length
12.81 in
Mount Hole Size
1 in x 8 7/8 in
Mount Hole Center-to-Center Width
7.88 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
500 to 5600 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Mounting Plate
Sold Separately
HP
3
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Amps
8.0/4.0
dBA
72 @ 3 ft.
Force
Mechanically Adjustable
Mounting Position
Universal
Max. Temp.
200 Degrees F
Enclosure
Totally Enclosed Non-Ventilated
Application
For Concrete
Bearing Type
Prelubricated
Includes
2P-5500, 3PH Starter Box, Channel Iron (Inches), Mounting Plate for 4P-3000/5000, Safety Cable
Maximum Vibration Speed
3,600 vpm
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
3 hp
Mounting Orientation
Any Position
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Full Load Current
8.0/4.0 A
For Location
Indoor, Outdoor
Weight
230 lb
For Environment
Dirt, Dust, Rain, Snow
Adjustable Force
Yes
Adjustable Speed
Yes
Series
2P
Sound Level
72 dBA
Voltage Type
AC
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Force
5,600 lbf
Mount Plate Required
Yes
Operating Voltage
230/460V AC

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 5,600 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 8.0/4.0 A, Overall Length 22.25 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 230 lb, Horsepower Rating 3 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.