Zoro Homepage

Hydraulic Vibrator

  • Mfr # HF-800

  • Zoro # G7965221


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force @ 1000 psi
1300 lb
GPM @ 1000 PSI
3.2
Speed @ 1000 psi
5000 VPM
Overall Length
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-800
Zoro #
G7965221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/4"
Overall Width
10-3/8"
Overall Height
8-3/4"
Outlet Connection Size
3/4"-16 SAE 8
Inlet Connection Size
3/4"-16 SAE 8
Mount Hole Center-to-Center Width
8.5 in
Mount Hole Size
3/4

Details

Item
Hydraulic Vibrator
Vibrator Type
Turbine
Force @ 1000 psi
1300 lb
GPM @ 1000 PSI
3.2
Speed @ 1000 psi
5000 VPM
Inlet Port
3/4"-16 SAE
Outlet Port
3/4"-16 SAE
Duty
Continuous
Max. Pressure
3000 psi
Force
Sinusoidal
Mounting Plate
Sold Separately
Application
Concrete Forming Equipment, Construction Equipment
Mount Type
Bolt-On
Number of Mounting Holes
2
For Location
Outdoor
Series
HF
Vibration Speeds @ PSI
5000 vpm @ 1000 psi
Mount Plate Included
No
Maximum Force
1,300 lbf
Duty Cycle
Continuous
Maximum Vibration Speed
5,000 vpm
Mount Plate Required
Yes
Average Running Pressure
600 psi
Force @ PSI
1300 lb @ 1000 psi
Weight
42 lb
Hydraulic Flow Rate
3.2 gpm @ 1000 psi
Maximum Inlet Pressure
3,000 psi
For Material Type
Wet
Sound Level
72 dBA

Description

Hydraulic Vibrator, Hydraulic Flow Rate 3.2 gpm @ 1000 psi, Inlet Connection Size 3/4 In.-16 SAE 8, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 3/4 In.-16 SAE 8, Overall Height 8.75 in, Overall Length 11.25 in, Overall Width 10.38 in, Sound Level 72 dBA, Mount Type Bolt-On, Maximum Vibration Speed 5,000 vpm, Maximum Force 1,300 lbf, Application Concrete Forming Equipment, Construction Equipment, Average Running Pressure 600 psi, Duty Cycle Continuous, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.