Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Vibrator, 42 cfm, 80 psi

  • Mfr # 44-3L

  • Zoro # G222886298


product price: $2,620.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-3L
Zoro #
G222886298
UPC #
-
Country of Origin
United States

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 42 cfm, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 1,700 vpm, Maximum Bin Weight Capacity 70,000 lb, Overall Height 17.38 in, Overall Length 10 in, Overall Width 6 in, Sound Level 90+, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI Not Applicable, Mount Type Bolt-On, Average Running Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.