Pneumatic End Mounted Piston Vibrator - 70-1S

  • Mfr # 70-1S
  • Zoro # G105733022
product price: 
$
472.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70-1S
Zoro #
G105733022
UPC #
-
Country of Origin
United States

Description

Vibco pneumatic end mounted piston vibrator - 70-1s model 70 end tapped piston series, air cushioned, with a tap size available in metric m12 x 1.75 or standard 1/2-20 thread. 80 psi max operating pressure, 6500 vpm, 5 cfm. Lubricated air is mandatory for proper operation of all piston type vibrators.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews