Pneumatic End Mounted Piston Vibrator - 70-3/4S

  • Mfr # 70-3/4S
  • Zoro # G705732982
product price: 
$
622.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-3/4S
Zoro #
G705732982
UPC #
-
Country of Origin
United States

Description

Vibco pneumatic end mounted piston vibrator - 70-3/4s 70-3/4s silent air cushion end-tapped pneumatic piston vibrator. 3/4" dia. Piston (19 mm), 3/8-24 threaded mounting hole (also available with m10 x 1.5 metric thread). 80 psi max operating pressure, 5100 vpm, 5 cfm. Also available with exhaust manifold, or as impacting type. Lubricated air is mandatory for proper operation of all piston type vibrators.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews