Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 1200 lb, 3500 vpm

  • Mfr # PF-1200

  • Zoro # G8038597


product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
1200 lb
Speed @ 60 psi
3500 VPM
Overall Length
11-1/4"
Overall Width
10-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-1200
Zoro #
G8038597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/4"
Overall Width
10-3/8"
Overall Height
8-3/4"
Mount Hole Size
19
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4"-16
Mount Hole Center-to-Center Length
216 mm

Details

Vibrator Type
Railroad Car Shaker
Item
Pneumatic Vibrator
Force Rating
1200 lb
Speed @ 60 psi
3500 VPM
Mounting Plate
Sold Separately
CFM @ 60 psi
21
Application
For Unloading Railcars To Moving Materials In Huge Bins and Hoppers
Duty
Continuous
Maximum Vibration Speed
3,500 vpm
Vibration Speed @ 60 psi
3,500 vpm
Pneumatic Vibrator Type
Railroad Car Shaker
Maximum Force
1,200 lbf
Weight
60 lb
Air Flow Rate
21 cfm @ 60 psi
Duty Cycle
Continuous
Vibration Speeds @ PSI
3,500 vpm @ 60 psi
Mount Plate Required
Yes
Mount Plate Included
No
Series
PF
Outlet Connection Type
SAE
Inlet Connection Type
NPT

Description

Pneumatic Vibrator, Outlet Connection Size 3/4 In.-16, Outlet Connection Type SAE, Air Flow Rate 21 cfm @ 60 psi, Maximum Force 1,200 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,500 vpm, Overall Height 8.74 in, Overall Length 10.39 in, Overall Width 11.26 in, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.