Zoro Homepage

Pneumatic Vibrator, 1500 lb

  • Mfr # PFW-1500

  • Zoro # G8207403


product price: $1,986.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
1500 lb
Speed @ 60 psi
3500 VPM
CFM @ 60 psi
31
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFW-1500
Zoro #
G8207403
UPC #
-
Country of Origin
United States

Details

Item
Pneumatic Vibrator
Vibrator Type
Railroad Car Shaker
Force Rating
1500 lb
Speed @ 60 psi
3500 VPM
CFM @ 60 psi
31
Duty
Continuous
Mounting Plate
Sold Separately
Sound Level
85 dBA
Mount Plate Included
No
Weight
55 lb
Vibration Speeds @ PSI
3,500 vpm @ 60 psi
Vibration Speed @ 60 psi
3,500 vpm
Mount Plate Required
Yes
Pneumatic Vibrator Type
Railroad Car Shaker
Series
PFW
Maximum Force
1,500 lbf
Air Flow Rate
21 cfm @ 80 psi
Duty Cycle
Continuous
Maximum Vibration Speed
3,500 vpm

Description

Pneumatic Vibrator, Air Flow Rate 21 cfm @ 80 psi, Maximum Force 1,500 lbf, Maximum Vibration Speed 3,500 vpm, Sound Level 85 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.