Zoro Homepage

Pneumatic Vibrator, 160 lb, 5500 vpm

  • Mfr # GIO-160

  • Zoro # G4689851


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
160 lb.
CFM @ 80 PSI
7
Speed @ 60 psi
5500 VPM
Overall Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIO-160
Zoro #
G4689851
UPC #
817457020297
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Overall Width
2"
Overall Height
2-9/16"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Description

Pneumatic Vibrator, Housing Material Glass Filled Nylon, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 60 psi, Maximum Force 160 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 9,000 vpm, Maximum Bin Weight Capacity 1,600 lb, Overall Height 2.56 in, Overall Length 4.13 in, Overall Width 2 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 160 lbf @ 80 psi, 60 lbf @ 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.