Zoro Homepage

Pneumatic Vibrator, 1950 vpm

  • Mfr # 55-3S

  • Zoro # G8531284


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
30
Speed @ 60 psi
1950 VPM
Speed @ 80 psi
2300 VPM
Overall Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-3S
Zoro #
G8531284
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"
Overall Width
5"
Overall Height
9-7/16"
Inlet Connection Size
3/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
30
Speed @ 60 psi
1950 VPM
Speed @ 80 psi
2300 VPM
Bin Weight Capacity
20,000 lb
Inlet Port
3/8" NPT
Mounting
Foot
CFM @ 60 psi
25
Duty
Continuous
Housing Material
Cast iron
Mounting Plate
Sold Separately
Application
For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Maximum Bin Weight Capacity
20,000 lb
Vibration Speed @ 60 psi
1,950 vpm
Vibration Speeds @ PSI
1,650 vpm @ 40 psi, 1,950 vpm @ 60 psi, 2,300 vpm @ 80 psi
Series
55
Maximum Vibration Speed
2,300 vpm
Mount Plate Required
Yes
Vibration Speed @ 80 psi
2,300 vpm
Weight
52 lb
Mount Plate Included
No
Mount Type
Bolt-On
Force @ PSI
1,900 lbf @ 80 psi
Pneumatic Vibrator Type
Piston
Inlet Connection Type
NPT
Duty Cycle
Continuous
Force @ 80 psi
1,900 lbf
Air Flow Rate
18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi
Minimum Bin Weight Capacity
8,000 lb

Description

Piston Vibrator, Housing Material Cast Iron, Air Flow Rate 18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 2,300 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 9.45 in, Overall Length 10.51 in, Overall Width 5.04 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 1,900 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 1,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.