Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi

  • Mfr # BBS-190

  • Zoro # G0800441


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
250 lb
CFM @ 80 PSI
7
Speed @ 60 psi
10,000 VPM
Overall Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS-190
Zoro #
G0800441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Overall Width
2"
Overall Height
2-9/16"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Mount Hole Size
10

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
250 lb
CFM @ 80 PSI
7
Speed @ 60 psi
10,000 VPM
Speed @ 80 psi
15,000 VPM
dB @ 80 psi
70
Bin Weight Capacity
2500 lb
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Housing Material
Aluminum
Standards
CE Certified, ATEX Certified
Mounting Plate
Sold Separately
CFM @ 60 psi
1.1
Duty
Continuous
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Parts Feeders and Foundry Matchplates
Max. Temp.
350 Degrees F
Muffler
1A326
Mounting
Single-bolt
Max. Pressure
80 psi
Air Flow Rate
5 cfm @ 60 psi, 7 cfm @ 80 psi
Vibration Speed @ 60 psi
8,500 vpm
Pneumatic Vibrator Type
Turbine
Inlet Connection Type
NPT
Vibration Speeds @ PSI
10,000 vpm @ 80 psi, 8,500 vpm @ 60 psi
Vibration Speed @ 80 psi
10,000 vpm
Duty Cycle
Continuous
Maximum Force
250 lbf
Maximum Vibration Speed
10,000 vpm
Sound Level
70 dBA
Force @ PSI
250 lbf @ 60 psi
Mount Plate Included
No
Force @ 60 psi
250 lbf
Outlet Connection Type
NPT
Mount Type
Single-bolt
Maximum Bin Weight Capacity
2,500 lb
Maximum Inlet Pressure
80 psi
Mount Plate Required
Yes
Maximum Operating Temperature
350 Degrees F
Weight
1 lb
Series
BBS

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 60 psi, 7 cfm @ 80 psi, Maximum Force 250 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,000 vpm, Maximum Bin Weight Capacity 2,500 lb, Overall Height 2.56 in, Overall Length 4.13 in, Overall Width 2.01 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 250 lbf @ 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.