Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 250lb, 15, 500vpm, 60psi

  • Mfr # BB-190

  • Zoro # G2964053


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
250 lb.
Speed @ 60 psi
15,500 VPM
Overall Length
4-1/8"
Overall Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-190
Zoro #
G2964053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Overall Width
2"
Overall Height
2-9/16"
Mount Hole Size
10
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Vibrator Type
Ball
Item
Pneumatic Vibrator
Force Rating
250 lb.
Speed @ 60 psi
15,500 VPM
dB @ 60 psi
77
Bin Weight Capacity
2500 lb.
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Small to Medium Amount of Vibration
Max. Temp.
350 Degrees F
CFM @ 60 psi
11
Mounting
Universal
Housing Material
Cast iron
Mounting Plate
Sold Separately
Muffler
1A326
Max. Pressure
60 psi
Duty
Continuous
Mount Plate Included
No
Vibration Speeds @ PSI
11,000 vpm @ 20 psi, 13,000 vpm @ 40 psi, 15,000 vpm @ 60 psi
Mount Plate Required
Yes
Maximum Force
250 lbf
Inlet Connection Type
NPT
Maximum Bin Weight Capacity
2,500 lb
Maximum Inlet Pressure
60 psi
Air Flow Rate
11 cfm @ 60 psi, 4 cfm @ 20 psi, 7 cfm @ 40 psi
Force @ 60 psi
250 lbf
Weight
2.3 lb
Maximum Vibration Speed
15,500 vpm
Duty Cycle
Continuous
Outlet Connection Type
NPT
Series
BB
Pneumatic Vibrator Type
Ball
Force @ PSI
250 lbf @ 60 psi
Sound Level
77 dBA
Vibration Speed @ 60 psi
15,500 vpm
Maximum Operating Temperature
350 Degrees F
Mount Type
Universal

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 60 psi, 4 cfm @ 20 psi, 7 cfm @ 40 psi, Maximum Force 250 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 15,500 vpm, Maximum Bin Weight Capacity 2,500 lb, Overall Height 2.6 in, Overall Length 1.97 in, Overall Width 4.13 in, Sound Level 77 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 250 lbf @ 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.