Zoro Homepage

Pneumatic Vibrator, 31 cfm, 60 psi

  • Mfr # PF-1500

  • Zoro # G122886602


product price: $2,343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-1500
Zoro #
G122886602
UPC #
-
Country of Origin
United States

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 31 cfm, Maximum Force 6,672 N, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,500 vpm, Maximum Bin Weight Capacity 15,000 lb, Overall Height 8.75 in, Overall Length 11.25 in, Overall Width 10.38 in, Sound Level 78, Duty Cycle Continuous, Force @ PSI 1,500 lb @ 60 psi, Mount Type Bolt-On, Average Running Pressure 60 psi, Adjustable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.