Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 3200lb, 16000vpm, 80psi

  • Mfr # KA-3

  • Zoro # G3267327


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
3200 lb.
Power Source
Air Powered
CFM @ 80 PSI
40
Speed @ 80 psi
16,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA-3
Zoro #
G3267327
UPC #
-
Country of Origin
United States

Dimensions

Head Size
3" x 15"
Hose Length
10 Ft.
Shaft Length
10 ft
Radius of Vibration
18 in
Head Diameter
3 in
Head Length
15 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Internal Concrete
Force Rating
3200 lb.
Power Source
Air Powered
CFM @ 80 PSI
40
Speed @ 80 psi
16,000 VPM
Max. Cubic Yards per Hour
42 cu. yd./hr.
Duty
Intermittent
Mounting Plate
Sold Separately
Max. Pressure
80 psi
Vibrations per Minute
16,000 vpm
Shaft Connection Type
Quick Connect
Tool Weight
32 lb
Concrete Vibrator Type
Internal Concrete
Series
KA
Air Consumption
40 cfm

Description

Air Vibrator, Shaft Length 10 ft, Head Diameter 3 in, Radius of Vibration 18 in, Vibrations per Minute 16,000 vpm, Force Rating 3,200 lbf, Air Consumption 40 cfm, Head Length 15 in, Concrete Vibrator Type Concrete, Power Source Air-Powered, Series KA, Shaft Connection Type Quick Connect, Tool Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.