Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 3300 vpm

  • Mfr # 50-1-1/4S

  • Zoro # G8121312


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
3300 VPM
Speed @ 80 psi
4200 VPM
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1-1/4S
Zoro #
G8121312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
2-1/2"
Overall Height
6-3/8"
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
3300 VPM
Speed @ 80 psi
4200 VPM
Bin Weight Capacity
400 lb
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Mounting
Foot
Mounting Plate
Sold Separately
CFM @ 60 psi
7
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
Duty
Continuous
Vibration Speed @ 80 psi
4,200 vpm
Maximum Vibration Speed
4,200 vpm
Maximum Bin Weight Capacity
400 lb
Inlet Connection Type
NPT
Series
50
Air Flow Rate
5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi
Mount Plate Included
No
Pneumatic Vibrator Type
Piston
Vibration Speed @ 60 psi
3,300 vpm
Minimum Bin Weight Capacity
200 lb
Outlet Connection Type
NPT
Vibration Speeds @ PSI
2,400 vpm @ 40 psi, 3,300 vpm @ 60 psi, 4,200 vpm @ 80 psi
Duty Cycle
Continuous
Weight
10 lb
Mount Type
Bolt-On
Mount Plate Required
Yes

Description

Piston Vibrator, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,200 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 6.38 in, Overall Length 6.02 in, Overall Width 2.52 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.