Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 39 cfm, 60 psi

  • Mfr # PFW-3500

  • Zoro # G922886796


product price: $3,005.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFW-3500
Zoro #
G922886796
UPC #
-
Country of Origin
United States

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 39 cfm, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,000 vpm, Maximum Bin Weight Capacity 30,000 lb, Overall Height 13.13 in, Overall Length 12.63 in, Overall Width 9.75 in, Sound Level 78, Duty Cycle Continuous, Force @ PSI 3,500 lb @ 60 psi, Average Running Pressure 60 psi, Adjustable Speed Yes, Adjustable Force Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.