Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 4000 lb, 11,500 vpm

  • Mfr # SVRLS-4000

  • Zoro # G8134454


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
4000 lb.
CFM @ 80 PSI
40
Speed @ 80 psi
11,500 VPM
Overall Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRLS-4000
Zoro #
G8134454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7"
Overall Width
8"
Overall Height
7-1/2"
Mount Hole Center-to-Center Length
152 mm

Details

Vibrator Type
High Frequency
Item
Pneumatic Vibrator
Force Rating
4000 lb.
CFM @ 80 PSI
40
Speed @ 80 psi
11,500 VPM
Duty
Continuous
Mounting Plate
Sold Separately
Weight
29 lb
Vibration Speed @ 80 psi
11,500 vpm
Series
SVRLS
Force @ PSI
3,600 lbf @ 80 psi, 4,000 lbf @ 90 psi, 4,400 lbf @ 100 psi
Vibration Speeds @ PSI
11,500 vpm @ 80 psi, 12,500 vpm @ 90 psi, 13,500 vpm @ 100 psi
Air Flow Rate
40 cfm
Pneumatic Vibrator Type
High Frequency
Duty Cycle
Continuous
Mount Plate Included
No
Force @ 80 psi
3,600 lbf
Maximum Vibration Speed
13,500 vpm
Sound Level
78 dBA
Maximum Force
4,400 lbf
Mount Plate Required
Yes

Description

Pneumatic Vibrator, Air Flow Rate 40 cfm, Maximum Force 4,400 lbf, Maximum Vibration Speed 13,500 vpm, Overall Height 7.52 in, Overall Length 7.01 in, Overall Width 7.36 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 3,600 lbf @ 80 psi, 4,000 lbf @ 90 psi, 4,400 lbf @ 100 psi, Force @ 80 psi 3,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.