Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 48 cfm, 90 psi

  • Mfr # STKIT-SFS4000AL

  • Zoro # G422885978


product price: $3,015.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT-SFS4000AL
Zoro #
G422885978
UPC #
-
Country of Origin
United States

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/2 in, Outlet Connection Type Universal Coup, Air Flow Rate 48 cfm, Inlet Connection Size 3/4 in, Inlet Connection Type Universal Coup, Maximum Vibration Speed 13,500 vpm, Maximum Bin Weight Capacity 40,000 lb, Overall Height 9 in, Overall Length 12.63 in, Overall Width 8.07 in, Sound Level 78, Duty Cycle Continuous, Force @ PSI 4400lb @ 90 psi, Average Running Pressure 90 psi, Adjustable Speed No, Adjustable Force No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.