Zoro Homepage

Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi

  • Mfr # BVS-250

  • Zoro # G3284172


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
480 lb.
CFM @ 80 PSI
3.5
Speed @ 60 psi
5200 VPM
Overall Length
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-250
Zoro #
G3284172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-3/4"
Overall Width
3-9/16"
Overall Height
3-15/16"
Mount Hole Size
13
Outlet Connection Size
3/8 in
Inlet Connection Size
1/4 in
Mount Hole Center-to-Center Length
127 mm

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
480 lb.
CFM @ 80 PSI
3.5
Speed @ 60 psi
5200 VPM
Speed @ 80 psi
7200 VPM
Bin Weight Capacity
4800 lb.
dB @ 80 psi
72
Inlet Port
1/4" NPT
Outlet Port
3/8" NPT
Duty
Continuous
Max. Temp.
350 Degrees F
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
Muffler
1A327
Housing Material
Cast iron
Max. Pressure
80 psi
Mounting Plate
Sold Separately
CFM @ 60 psi
3
Bearing Type
Oversized
Standards
CE Certified, ATEX Certified
Force @ PSI
250 lbf @ 60 psi, 480 lbf @ 80 psi
Maximum Inlet Pressure
80 psi
Weight
6 lb
Duty Cycle
Continuous
Air Flow Rate
7.5 cfm @ 60 psi, 9 cfm @ 80 psi
Vibration Speed @ 60 psi
5,200 vpm
Vibration Speed @ 80 psi
7,200 vpm
Vibration Speeds @ PSI
5,200 vpm @ 60 psi, 7,200 vpm @ 80 psi
Pneumatic Vibrator Type
Turbine
Maximum Bin Weight Capacity
4,800 lb
Force @ 60 psi
250 lbf
Mount Plate Included
No
Maximum Force
480 lbf
Sound Level
72 dBA
Maximum Operating Temperature
350 Degrees F
Compatible Muffler Grainger Part Number
1A327
Series
BVS
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Maximum Vibration Speed
7,200 vpm
Force @ 80 psi
480 lbf
Mount Plate Required
Yes

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, 9 cfm @ 80 psi, Maximum Force 480 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Maximum Bin Weight Capacity 4,800 lb, Overall Height 3.94 in, Overall Length 6.73 in, Overall Width 3.54 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.