Zoro Homepage

Pneumatic Vibrator, 5400 vpm

  • Mfr # 50-1S

  • Zoro # G8237521


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
5
Speed @ 60 psi
5400 VPM
Speed @ 80 psi
6500 VPM
Overall Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1S
Zoro #
G8237521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Overall Width
2"
Overall Height
4-9/16"
Inlet Connection Size
1/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
5
Speed @ 60 psi
5400 VPM
Speed @ 80 psi
6500 VPM
Bin Weight Capacity
200 lb
Inlet Port
1/8" NPT
Duty
Continuous
CFM @ 60 psi
4
Mounting
Foot
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
Mounting Plate
Sold Separately
Minimum Bin Weight Capacity
100 lb
Vibration Speed @ 60 psi
5,400 vpm
Mount Type
Bolt-On
Duty Cycle
Continuous
Mount Plate Included
No
Weight
5 lb
Air Flow Rate
3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi
Vibration Speed @ 80 psi
6,500 vpm
Maximum Bin Weight Capacity
200 lb
Series
50
Pneumatic Vibrator Type
Piston
Maximum Vibration Speed
6,500 vpm
Mount Plate Required
Yes
Vibration Speeds @ PSI
3,900 vpm @ 40 psi, 5,400 vpm @ 60 psi, 6,500 vpm @ 80 psi
Inlet Connection Type
NPT

Description

Piston Vibrator, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,500 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 4.57 in, Overall Length 4.53 in, Overall Width 2.01 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.