Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 5500 lb, 10,500 vpm

  • Mfr # SVRC-5500

  • Zoro # G8459701


product price: $1,714.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
5500 lb
CFM @ 80 PSI
56
Speed @ 80 psi
10,500 VPM
dB @ 80 psi
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRC-5500
Zoro #
G8459701
UPC #
-
Country of Origin
United States

Details

Item
Pneumatic Vibrator
Vibrator Type
Railroad Car Shaker
Force Rating
5500 lb
CFM @ 80 PSI
56
Speed @ 80 psi
10,500 VPM
dB @ 80 psi
95
Duty
Continuous
Includes
Clamp-On Bracket
Mounting Plate
No
Sound Level
95 dBA
Duty Cycle
Continuous
Air Flow Rate
55 cfm @ 80 psi
Maximum Force
5,500 lbf
Series
SVRC
Pneumatic Vibrator Type
Railroad Car Shaker
Vibration Speeds @ PSI
10,500 vpm @ 80 psi
Weight
58 lb
Mount Plate Required
No
Maximum Vibration Speed
10,500 vpm
Vibration Speed @ 80 psi
10,500 vpm

Description

Pneumatic Vibrator, Air Flow Rate 55 cfm @ 80 psi, Maximum Force 5,500 lbf, Maximum Vibration Speed 10,500 vpm, Sound Level 95 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.