Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 5500 lb, 9000 vpm

  • Mfr # SVRLS-5500

  • Zoro # G8051644


product price: $1,335.59
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
5500 lb
CFM @ 80 PSI
56
Overall Length
8-1/16"
Speed @ 80 psi
9000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRLS-5500
Zoro #
G8051644
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/16"
Overall Width
9-1/2"
Overall Height
9-1/4"
Mount Hole Center-to-Center Length
197 mm

Details

Vibrator Type
High Frequency
Item
Pneumatic Vibrator
Force Rating
5500 lb
CFM @ 80 PSI
56
Speed @ 80 psi
9000 VPM
Mounting Plate
Sold Separately
Duty
Continuous
Vibration Speeds @ PSI
10,000 vpm @ 90 psi, 10,500 vpm @ 100 psi, 9,000 vpm @ 80 psi
Maximum Force
6,100 lbf
Mount Plate Included
No
Mount Plate Required
Yes
Maximum Vibration Speed
10,500 vpm
Series
SVRLS
Sound Level
78 dBA
Air Flow Rate
54 cfm
Vibration Speed @ 80 psi
9,000 vpm
Force @ 80 psi
4,950 lbf
Pneumatic Vibrator Type
High Frequency
Force @ PSI
4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi
Weight
52 lb
Duty Cycle
Continuous

Description

Pneumatic Vibrator, Air Flow Rate 54 cfm, Maximum Force 6,100 lbf, Maximum Vibration Speed 10,500 vpm, Overall Height 9.25 in, Overall Length 9.49 in, Overall Width 8.07 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi, Force @ 80 psi 4,950 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.