Zoro Homepage

Pneumatic Vibrator, 6500 lb, 10,000 vpm

  • Mfr # SVRC-6500

  • Zoro # G8249297


product price: $1,658.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
6500 lb
CFM @ 80 PSI
56
Speed @ 80 psi
10,000 VPM
dB @ 80 psi
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRC-6500
Zoro #
G8249297
UPC #
-
Country of Origin
United States

Details

Vibrator Type
Railroad Car Shaker
Item
Pneumatic Vibrator
Force Rating
6500 lb
CFM @ 80 PSI
56
Speed @ 80 psi
10,000 VPM
dB @ 80 psi
95
Mounting Plate
Sold Separately
Includes
Clamp-On Bracket
Duty
Continuous
Sound Level
95 dBA
Series
SVRC
Air Flow Rate
55 cfm @ 80 psi
Weight
58 lb
Mount Plate Included
No
Vibration Speed @ 80 psi
10,000 vpm
Mount Plate Required
Yes
Pneumatic Vibrator Type
Railroad Car Shaker
Duty Cycle
Continuous
Maximum Vibration Speed
10,000 vpm
Vibration Speeds @ PSI
10,000 vpm @ 80 psi
Maximum Force
6,500 lbf

Description

Pneumatic Vibrator, Air Flow Rate 55 cfm @ 80 psi, Maximum Force 6,500 lbf, Maximum Vibration Speed 10,000 vpm, Sound Level 95 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.