Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 6500 lb, 8800 vpm

  • Mfr # SVRL-6500SRL

  • Zoro # G8093373


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
6500 lb
CFM @ 80 PSI
58
Speed @ 80 psi
8800 VPM
Overall Length
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRL-6500SRL
Zoro #
G8093373
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.07 in
Overall Width
9.53 in
Overall Height
9.25 in
Mount Hole Center-to-Center Width
197 mm
Mount Hole Size
26

Details

Vibrator Type
High Frequency
Item
Pneumatic Vibrator
Force Rating
6500 lb
CFM @ 80 PSI
58
Speed @ 80 psi
8800 VPM
dB @ 80 psi
98
Mounting Plate
Sold Separately
Mounting
Rigid, Lug-style
Duty
Continuous
Vibration Speeds @ PSI
10,000 vpm @ 100 psi, 8,800 vpm @ 80 psi, 9,500 vpm @ 90 psi
Force @ PSI
5,575 lbf @ 80 psi, 6,500 lbf @ 90 psi, 7,200 lbf @ 100 psi
Force @ 80 psi
5,575 lbf
Duty Cycle
Continuous
Mount Type
Lug-style, Rigid
Air Flow Rate
58 cfm @ 100 psi
Maximum Vibration Speed
10,000 vpm
Series
SVRL
Mount Plate Included
No
Vibration Speed @ 80 psi
8,800 vpm
Pneumatic Vibrator Type
High Frequency
Mount Plate Required
Yes
Weight
39 lb
Maximum Force
7,200 lbf
Sound Level
80 dBA

Description

Pneumatic Vibrator, Air Flow Rate 58 cfm @ 100 psi, Maximum Force 7,200 lbf, Maximum Vibration Speed 10,000 vpm, Overall Height 9.25 in, Overall Length 8.07 in, Overall Width 9.53 in, Sound Level 80 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 5,575 lbf @ 80 psi, 6,500 lbf @ 90 psi, 7,200 lbf @ 100 psi, Force @ 80 psi 5,575 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.