Zoro Homepage

Pneumatic Vibrator, 6500 lb, 8800 vpm

  • Mfr # SVRLS-6500

  • Zoro # G7893076


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
6500 lb
CFM @ 80 PSI
58
Overall Length
8-1/16"
Speed @ 80 psi
8800 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRLS-6500
Zoro #
G7893076
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/16"
Overall Width
9-1/2"
Overall Height
9-1/4"
Mount Hole Center-to-Center Length
197 mm

Description

Pneumatic Vibrator, Air Flow Rate 58 cfm, Maximum Force 7,200 lbf, Maximum Vibration Speed 10,000 vpm, Overall Height 9.25 in, Overall Length 9.49 in, Overall Width 8.07 in, Sound Level 80 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 5,575 lbf @ 80 psi, 6,500 lbf @ 90 psi, 7,200 lbf @ 100 psi, Force @ 80 psi 5,575 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.