Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi

  • Mfr # BVS-380

  • Zoro # G0777917


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
670 lb.
CFM @ 80 PSI
10
Speed @ 60 psi
4500 VPM
Overall Length
7-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-380
Zoro #
G0777917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-15/16"
Overall Width
4-3/4"
Overall Height
5-13/16"
Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in
Mount Hole Size
16
Mount Hole Center-to-Center Length
152 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
670 lb.
CFM @ 80 PSI
10
Speed @ 60 psi
4500 VPM
Speed @ 80 psi
5000 VPM
dB @ 80 psi
74
Bin Weight Capacity
6700 lb.
Inlet Port
3/8" NPT
Outlet Port
1/2" NPT
Standards
CE Certified, ATEX Certified
Max. Pressure
80 psi
CFM @ 60 psi
8
Muffler
1A328
Max. Temp.
350 Degrees F
Mounting Plate
Sold Separately
Bearing Type
Oversized
Duty
Continuous
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
Housing Material
Cast iron
Pneumatic Vibrator Type
Turbine
Force @ 60 psi
545 lbf
Vibration Speed @ 80 psi
5,000 vpm
Maximum Force
670 lbf
Outlet Connection Type
NPT
Mount Plate Required
Yes
Sound Level
74 dBA
Air Flow Rate
16 cfm @ 60 psi, 18 cfm @ 80 psi
Maximum Vibration Speed
5,000 vpm
Duty Cycle
Continuous
Series
BVS
Maximum Bin Weight Capacity
6,700 lb
Maximum Operating Temperature
350 Degrees F
Inlet Connection Type
NPT
Force @ 80 psi
670 lbf
Weight
14 lb
Force @ PSI
545 lbf @ 60 psi, 670 lbf @ 80 psi
Maximum Inlet Pressure
80 psi
Vibration Speeds @ PSI
4,500 vpm @ 60 psi, 5,000 vpm @ 80 psi
Compatible Muffler Grainger Part Number
1A328
Mount Plate Included
No
Vibration Speed @ 60 psi
4,500 vpm

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 16 cfm @ 60 psi, 18 cfm @ 80 psi, Maximum Force 670 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,000 vpm, Maximum Bin Weight Capacity 6,700 lb, Overall Height 5.83 in, Overall Length 7.95 in, Overall Width 4.76 in, Sound Level 74 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.