Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi

  • Mfr # 50-2L

  • Zoro # G2053387


product price: $568.49
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
770 lb.
CFM @ 80 PSI
31
Speed @ 60 psi
2000 VPM
Speed @ 80 psi
2400 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-2L
Zoro #
G2053387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9"
Overall Width
3-1/2"
Overall Height
9-7/16"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
Force Rating
770 lb.
CFM @ 80 PSI
31
Speed @ 60 psi
2000 VPM
Speed @ 80 psi
2400 VPM
Bin Weight Capacity
20,000 lb.
dB @ 80 psi
99
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Housing Material
Steel
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Max. Pressure
80 psi
Mounting Plate
Sold Separately
CFM @ 60 psi
26
Mounting
Foot
Standards
CE certified
Muffler
1A326
Duty
Continuous
Mount Plate Required
Yes
Weight
22 lb
Vibration Speeds @ PSI
1,600 vpm @ 40 psi, 2,000 vpm @ 60 psi, 2,400 vpm @ 80 psi
Force @ PSI
770 lbf @ 80 psi
Mount Type
Bolt-On
Inlet Connection Type
NPT
Vibration Speed @ 60 psi
2,000 vpm
Maximum Bin Weight Capacity
20,000 lb
Compatible Muffler Grainger Part Number
1A326
Maximum Inlet Pressure
80 psi
Outlet Connection Type
NPT
Pneumatic Vibrator Type
Piston
Maximum Vibration Speed
2,400 vpm
Vibration Speed @ 80 psi
2,400 vpm
Mount Plate Included
No
Air Flow Rate
17 cfm @ 40 psi, 26 cfm @ 60 psi, 31 cfm @ 80 psi
Sound Level
99 dBA
Minimum Bin Weight Capacity
8,000 lb
Duty Cycle
Continuous
Force @ 80 psi
770 lbf
Series
50

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 17 cfm @ 40 psi, 26 cfm @ 60 psi, 31 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 2,400 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 9.41 in, Overall Length 9.02 in, Overall Width 3.5 in, Sound Level 99 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 770 lbf @ 80 psi, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.