Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 800lb, 17, 000vpm, 80psi

  • Mfr # KA-1-3/4

  • Zoro # G3306134


product price: $1,160.05
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
800 lb.
Power Source
Air Powered
CFM @ 80 PSI
26
Speed @ 80 psi
17,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA-1-3/4
Zoro #
G3306134
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 Ft.
Head Size
1-3/4" x 11-1/2"
Shaft Length
10 ft
Radius of Vibration
14 in
Head Length
11 1/2 in
Head Diameter
1 3/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Internal Concrete
Force Rating
800 lb.
Power Source
Air Powered
CFM @ 80 PSI
26
Speed @ 80 psi
17,000 VPM
Max. Cubic Yards per Hour
35 cu. yd./hr.
Mounting Plate
Sold Separately
Duty
Intermittent
Max. Pressure
80 psi
Vibrations per Minute
17,000 vpm
Series
KA
Air Consumption
26 cfm
Shaft Connection Type
Quick Connect
Tool Weight
18 lb
Concrete Vibrator Type
Internal Concrete

Description

Air Vibrator, Shaft Length 10 ft, Head Diameter 1 3/4 in, Radius of Vibration 14 in, Vibrations per Minute 17,000 vpm, Force Rating 800 lbf, Air Consumption 26 cfm, Head Length 11 1/2 in, Concrete Vibrator Type Concrete, Power Source Air-Powered, Series KA, Shaft Connection Type Quick Connect, Tool Weight 18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.