Zoro Homepage

Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi

  • Mfr # BVS-510

  • Zoro # G3314561


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
900 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
4500 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-510
Zoro #
G3314561
UPC #
817457020235
Country of Origin
United States

Dimensions

Overall Length
8-15/16"
Overall Width
4-3/4"
Overall Height
5-3/4"
Outlet Connection Size
3/4 in
Mount Hole Size
16
Inlet Connection Size
1/2 in
Mount Hole Center-to-Center Length
178 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
900 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
4500 VPM
Bin Weight Capacity
9000 lb.
dB @ 80 psi
77
Inlet Port
1/2" NPT
Outlet Port
3/4" NPT
Standards
CE Certified, ATEX Certified
Max. Pressure
80 psi
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Housing Material
Cast iron
Max. Temp.
350 Degrees F
Muffler
6F600
Duty
Continuous
Bearing Type
Oversized
Mounting Plate
Sold Separately
CFM @ 60 psi
12
Maximum Bin Weight Capacity
9,000 lb
Air Flow Rate
18 cfm @ 60 psi, 21 cfm @ 80 psi
Force @ 80 psi
900 lbf
Force @ PSI
710 lbf @ 60 psi, 900 lbf @ 80 psi
Sound Level
77 dBA
Series
BVS
Vibration Speeds @ PSI
4,000 vpm @ 60 psi, 4500 vpm @ 80 psi
Outlet Connection Type
NPT
Maximum Inlet Pressure
80 psi
Inlet Connection Type
NPT
Maximum Operating Temperature
350 Degrees F
Vibration Speed @ 80 psi
4,500 vpm
Weight
16 lb
Vibration Speed @ 60 psi
5,200 vpm
Maximum Force
900 lbf
Compatible Muffler Grainger Part Number
6F600
Force @ 60 psi
710 lbf
Maximum Vibration Speed
4,500 vpm
Mount Plate Required
Yes
Pneumatic Vibrator Type
Turbine
Duty Cycle
Continuous
Mount Plate Included
No

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Air Flow Rate 18 cfm @ 60 psi, 21 cfm @ 80 psi, Maximum Force 900 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,500 vpm, Maximum Bin Weight Capacity 9,000 lb, Overall Height 5.75 in, Overall Length 8.94 in, Overall Width 4.76 in, Sound Level 77 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.