Zoro Homepage

Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi

  • Mfr # VS-510

  • Zoro # G3026931


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
900 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
4000 VPM
Overall Length
6-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-510
Zoro #
G3026931
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-15/16"
Overall Width
4-3/4"
Overall Height
5-3/8"
Mount Hole Size
10
Mount Hole Center-to-Center Length
140 mm
Inlet Connection Size
1/2 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
900 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
4500 VPM
dB @ 80 psi
77
Bin Weight Capacity
9000 lb.
Inlet Port
1/2" NPT
Mounting Plate
Sold Separately
Housing Material
Cast iron
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Standards
CE Certified, ATEX Certified
Muffler
Included
Max. Temp.
350 Degrees F
CFM @ 60 psi
12
Duty
Continuous
Mounting
Foot
Max. Pressure
80 psi
Maximum Force
900 lbf
Series
VS
Adjustable Speed
Yes
Mount Plate Required
Yes
Pneumatic Vibrator Type
Turbine
Vibration Speeds @ PSI
4,000 vpm @ 60 psi, 4500 vpm @ 80 psi
Air Flow Rate
18 cfm @ 60 psi, 21 cfm @ 80 psi
Sound Level
77 dBA
Maximum Operating Temperature
350 Degrees F
Duty Cycle
Continuous
Weight
15.8 lb
Mount Plate Included
No
Force @ 60 psi
710 lbf
Vibration Speed @ 60 psi
4,000 vpm
Inlet Connection Type
NPT
Maximum Vibration Speed
4,500 vpm
Maximum Bin Weight Capacity
9,000 lb
Force @ PSI
710 lbf @ 60 psi, 900 lbf @ 80 psi
Maximum Inlet Pressure
80 psi
Mount Type
Foot
Vibration Speed @ 80 psi
4,500 vpm
Force @ 80 psi
900 lbf

Description

The VIBCO VS-510 Pneumatic Vibrator is the tool to have on hand when you need to agitate materials. It is designed for continuous use in a variety of industries. This turbine vibrator features a foot mounting system, allowing it to be easily moved from place to place. With an overall length and width of 6 15/16" and 4 3/4", respectively, this vibrator will fit into tight spaces where other machines won't. The 900 lb force rating makes it suitable for automotive, chemical, plastics, bio-tech, plating and food industries. The VIBCO VS 510 Pneumatic Vibrator has the power you need for continuous agitation of your material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.