Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 9000 vpm

  • Mfr # 50-1-EM

  • Zoro # G8211944


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
5
Speed @ 60 psi
9000 VPM
Speed @ 80 psi
11,000 VPM
Overall Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1-EM
Zoro #
G8211944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Overall Width
2"
Overall Height
4-9/16"
Outlet Connection Size
1/8 in
Inlet Connection Size
1/8 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
CFM @ 80 PSI
5
Speed @ 60 psi
9000 VPM
Speed @ 80 psi
11,000 VPM
Bin Weight Capacity
400 lb
Inlet Port
1/8" NPT
Outlet Port
1/8" NPT
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
Mounting Plate
Sold Separately
Duty
Continuous
CFM @ 60 psi
4
Mounting
Foot
Vibration Speeds @ PSI
11,000 vpm @ 80 psi, 6,500 vpm @ 40 psi, 9,000 vpm @ 60 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Series
50
Maximum Bin Weight Capacity
400 lb
Maximum Vibration Speed
11,000 vpm
Air Flow Rate
3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi
Vibration Speed @ 60 psi
9,000 vpm
Weight
5 lb
Mount Type
Bolt-On
Minimum Bin Weight Capacity
200 lb
Pneumatic Vibrator Type
Piston
Duty Cycle
Continuous
Mount Plate Included
No
Mount Plate Required
Yes
Vibration Speed @ 80 psi
11,000 vpm

Description

Piston Vibrator, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 4.57 in, Overall Length 4.53 in, Overall Width 2.01 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.