Pneumatic Vibrator
Mfr # ABS-2
Zoro # G7903971
product price: $1,552.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21-1/2"
Overall Width
10"
Overall Height
15 in
Outlet Port
2" NPT
Mounting Plate
Sold Separately
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS-2
Zoro #
G7903971
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21-1/2"
Overall Width
10"
Overall Height
15 in
Outlet Connection Size
2 in
Details
Item
Pneumatic Vibrator
Outlet Port
2" NPT
Mounting Plate
Sold Separately
Duty
Intermittent
Housing Material
Steel
Application
For Industrial or Construction
Air Flow Rate
3.26 cfm @ 80 psi
Outlet Connection Type
NPT
Mount Plate Included
No
Mount Plate Required
Yes
Series
ABS
Duty Cycle
Intermittent
Pneumatic Vibrator Type
Air Tank
Description
Pneumatic Vibrator, Housing Material Steel, Outlet Connection Size 2 in, Outlet Connection Type NPT, Air Flow Rate 3.26 cfm @ 80 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 15 in, Overall Length 21 1/2 in, Overall Width 10 in, Duty Cycle Intermittent, Pneumatic Vibrator Type Air Tank, Force @ PSI Not Applicable, Force @ 60 psi Not Applicable, Force @ 80 psi Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.